Shop All Butterfly Valves
Legend Valve
4" T-335SS BUTTERFLY - EPDM
Mfr # 116-414
Zoro # G1804138
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 4"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-414
- Zoro # G1804138
- UPC # 662545110363
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
4" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36201)
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- GROHE Universal Lift Rod Starlight Chrome (06078000)
- LEGEND VALVE 3/8" T-710 S.S. BALL VALVE (113-122)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- Legend Valve Butterfly Valves