Shop All Butterfly Valves
Legend Valve
4" T-335DI-G BUTTERFLY VALVE
Mfr # 116-484
Zoro # G1843584
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-484
- Zoro # G1843584
- UPC # 662545124544
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Connection Type | EPDM Seat Wafer |
Description
4" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (563-090)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- Legend Valve Butterfly Valves