Shop All Check Valves
Legend Valve
4" T-311 CAST IRON CHECK VLV
Mfr # 116-204
Zoro # G1842866
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Size 4"
- Standards 125 WSP, 200 CWP, Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-204
- Zoro # G1842866
- UPC # 662545009759
- Country of Origin China
- Category Check Valves
Dimensions
Size | 4" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
4" T-311 Cast Iron Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- INSTA-CLAMP 1.00 In SS Solder Joint Leak Repair Clamp (3146010030WT)
- MOEN Handle Cap Kit (130976CSL)
- LEGEND VALVE 1/2" S-451 NO LEAD CHECK VALVE (105-203NL)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- LEGEND VALVE 1-1/4" S-453 Y-PTN CHECK VALVE (105-406)
- LEGEND VALVE 1" T-453 NL Y-PTN CHECK VALVE (105-305NL)
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- Legend Valve Check Valves