Shop All Y & Basket Strainers
Legend Valve
4" T-19 SCREEN
Mfr # 900-387
Zoro # G1843934
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits 4" T-19 only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 900-387
- Zoro # G1843934
- UPC # 662545036250
- Country of Origin China
- Category Y & Basket Strainers
Details
Connection Type | Fits 4" T-19 only |
Description
4" T-19 SCREEN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y89)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 223)
- LEGEND VALVE 2" S-15 BRONZE Y-STRAINER (105-518)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN (900-095)
- LEGEND VALVE 1/4-1/2 T/S-15 40 MESH SCREEN (105-533)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- Legend Valve Y & Basket Strainers