Shop All Ball Valves
Legend Valve
4" T-1001 BALL VALVE
Mfr # 101-111
Zoro # G1087916
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-111
- Zoro # G1087916
- UPC # 662545000299
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
4" T-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- CENTOCO Toilet Seat Hardware, Plated Metal (GR802-HARDWARE)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LVRCGRN8WSK Fountain Filters (1PK) (AFC-EWH-3000-1p-10812)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- LEGEND VALVE 2-1/2" S-1001 BALL VALVE (101-209)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- Legend Valve Ball Valves