Shop All Stainless Steel Pipe Fittings
Legend Valve
4" SS316 UNION
Mfr # 416-151
Zoro # G1080469
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 4"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 416-151
- Zoro # G1080469
- UPC # 662545099842
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
4" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 4" Black Pipe Nipple Sch 80 (1LLV1)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- LEGEND VALVE 12 PORT SS MANIFOLD /W PURGE (8330P-10-12)
- LEGEND VALVE 3/8" X 3" 304 SS NIPPLE (304-044)
- LEGEND VALVE 1-1/4" SS MALE ADAPTER (312-006SS)
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- LEGEND VALVE 3" SS304 COUPLING (404-090)
- MERIT BRASS 1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-08)
- Legend Valve Stainless Steel Pipe Fittings