Shop All Stainless Steel Pipe Fittings
Legend Valve
4" SS304 CROSS
Mfr # 404-211
Zoro # G1060467
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Size 4"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-211
- Zoro # G1060467
- UPC # 662545097756
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Cross |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
4" .304 Stainless Steel Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK END OUTLET WASTE 1-1/2""D (PP919W)
- ZORO SELECT Flexible Coupling, For Pipe Size 10x10" (1056-1010)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L (LS06100)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- LEGEND VALVE 1" 90 SS304 ELBOW (404-005)
- LEGEND VALVE 1/4" x 2" 304 SS NIPPLE (304-022)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 1/8" x 2-1/2" 316 SS NIPPLE (316-003)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- Legend Valve Stainless Steel Pipe Fittings