Shop All Stainless Steel Pipe Fittings
Legend Valve
4" SS304 CAP
Mfr # 404-131
Zoro # G1073347
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Size 4
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-131
- Zoro # G1073347
- UPC # 662545097329
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Cap |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
4" .304 Stainless Steel Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500093562)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- ZURN Complete Repair Kit, Rk12-420 (RK12-420)
- LEGEND VALVE 4" SS316 SPUD (416-341)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- LEGEND VALVE 1/4" x 7" 304 SS NIPPLE (304-031)
- LEGEND VALVE 12 PORT SS MANIFOLD /W PURGE (8330P-10-12)
- LEGEND VALVE 1-1/2" X 3/8" SS316 RED COUP (416-381)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001270)
- Legend Valve Stainless Steel Pipe Fittings