Shop All Backflow Preventers
Legend Valve
4" S-660 ABS BACKWATER VALVE
Mfr # 202-274
Zoro # G2836778
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-274
- Zoro # G2836778
- UPC # 662545022116
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 4" |
Details
Connection Type | Solvent |
Description
4" S-660 ABS Backwater Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-BL)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND04)
- ZORO SELECT Cap, 10 in, Schedule 40, Socket, White (447100)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- THRIFCO PLUMBING 12 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc (6417096)
- Legend Valve Backflow Preventers