Shop All Butterfly Valves
Legend Valve
4" S-650 PVC BUTTERFLY VALVE
Mfr # 201-266
Zoro # G1809135
original price:
$268.89
18% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 4"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-266
- Zoro # G1809135
- UPC # 662545010045
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
4" S-650 PVC Wafer Buttefly Valve, 7 Position Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- JMF 1/2 in. Compression X 3/8 in. D FPT Brass Adapter (4503470)
- KOHLER Trip Lever Kit (1213839-CP)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 3" T-335AB BUTTERFLY-EPDM (116-403)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- BONOMI Electric Actuated, Butterfly, 8", NSF, 110AC (EN501S-003-8)
- Legend Valve Butterfly Valves