Shop All Backflow Preventers
Legend Valve
4" S-641 BACKWATER W/ SLEEVE
Mfr # 202-264
Zoro # G2836120
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-264
- Zoro # G2836120
- UPC # 662545010557
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 4" |
Details
Connection Type | Solvent |
Description
4" S-641 Backwater Valve w/ Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- BREEZE T-Bolt, Spring, 2.88", Zinc Bolt, PK10 (B9226-0288 B)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- KOHLER Assembly, Dispenser Kit (1151532-SN)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- Legend Valve Valves