Shop All Ball Valves
Legend Valve
4" S-603 PVC BALL VALVE
Mfr # 201-211
Zoro # G1810255
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Standards 150 p.s.i. @ 73°F
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-211
- Zoro # G1810255
- UPC # 662545003245
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Connection Type | Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
4" S-603 PVC True Union Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- PRIME-LINE Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 2" Pipe Size (156-022)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- LEGEND VALVE 1/2" T-806 NO LEAD PEX END BV (101-585NL)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- LEGEND VALVE 1" T/S-603V PVC BALL VALVE (201-185)
- LEGEND VALVE 1" T-900 MXF BALL VALVE (101-525)
- LEGEND VALVE 3/4" T-1960NL MIP x F1960 BV (101-464NL)
- LEGEND VALVE 1 T2012RFLG ISOLATION W/R FLG (101-175)
- VIEGA Viega ProPress ball valve, 1" x 1" (79933)
- Legend Valve Ball Valves