Shop All Ball Valves
Legend Valve
4" S-602EZ PVC BALL VALVE
Mfr # 201-441
Zoro # G1838849
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-441
- Zoro # G1838849
- UPC # 662545029047
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
4" S-602EZ PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- LEGEND VALVE 3/4 T2007 NL DRAIN BV PEXxPEX (101-597NL)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- LEGEND VALVE 1-1/4 P-200 NO LEAD LEGEND-PRE (101-006NL)
- LEGEND VALVE 3/8"FLX3/8"FL T-3000 (102-312)
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- LEGEND VALVE 3/8" MINI BALL VALVE F x F (101-342)
- LEGEND VALVE 1/2" S-1001 BALL VALVE (101-043)
- Legend Valve Ball Valves