Shop All Valve Accessories
Legend Valve
4" PVC THREADED VALVE LID
Mfr # 900-348
Zoro # G2836184
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- For Use With S-640 and S-641 Models
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 900-348
- Zoro # G2836184
- UPC # 662545022963
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 4 in |
Details
Item | Threaded Valve Lid |
For Use With | S-640 and S-641 Models |
Material of Construction | PVC |
Description
Lid used with S-640 and S-641 models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRONZE TEE NO LEAD (310-103NL)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-7/8 in. Tube, Steel (CN30)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- LEGEND VALVE 3/4-1-1/4 STEM EXTENSION (101-959)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LEGEND VALVE 4" LOCKING DEVICE (101-950)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- ORBIT Slip Fitting 3/4"Mht (53361)
- Legend Valve Valve Accessories