Shop All Press-Fit Tube Fittings
Legend Valve
4" PRESS MALE ADAPTER
Mfr # 450-761P
Zoro # G1058437
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 4"
- Connection Type Large Press x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-761P
- Zoro # G1058437
- UPC # 662545122618
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x MNPT |
Description
4" Large Press x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92621)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- AB&A Cleanout Cover, 24ga Stainless Steel, 4" (68480)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- LEGEND VALVE 3/4"x 3/4"x 1/2" PRESS RED TEE (450-208P)
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- LEGEND VALVE 1/2 NO LEAD PRESS x MNPT UNION (450-823P)
- LEGEND VALVE 1"NL PRESSxPEXF1960 ADAPTER (450-865P)
- VIEGA Viega MegaPress union, 1" x 1" (25710)
- Legend Valve Press-Fit Tube Fittings