Shop All Press-Fit Tube Fittings
Legend Valve
4" PRESS COUPLING w/ STOP
Mfr # 450-511P
Zoro # G1089754
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 4"
- Connection Type Large Press x Large Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-511P
- Zoro # G1089754
- UPC # 662545122076
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x Large Press |
Description
4" Large Press Coupling w/ Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Steamhead with Aromatherapy Reservoir in Matte Black (G-SHMK)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- Legend Valve Tube Fittings