Shop All Manifolds
Legend Valve
4 PORT 1" PRECISION MANIFOLD
Mfr # M-8200 Precision Manifold
Zoro # G1806064
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 4 Port Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # M-8200 Precision Manifold
- Zoro # G1806064
- UPC # 662545066028
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Connection Type | 4 Port Manifold |
Description
M-8200 Precision 1" Brass Bar 4 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- WEATHERHEAD Fitting 1/4In Tubex1/8In Pipe (C5205X4)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- ENERPAC Sp300 Manifold Block (SP300101)
- Legend Valve Pneumatic Valves