Shop All Ball Valves
Legend Valve
4" P-200 LEGEND-PRESS NL BV
Mfr # 101-011NL
Zoro # G1102458
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 CWP (4”)
- Connection Type Press x Press
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-011NL
- Zoro # G1102458
- UPC # 662545094328
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 4" |
Details
Standards | 250 CWP (4”) |
Connection Type | Press x Press |
Description
4" P-200NL LegendPress Forged No Lead Brass Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Finesse Frameless Sliding Shower Door 54-5/8"–59-5/8" W X 70-1/16" H (5475-59S-G05)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- AMTC VALVE Mixing Valve, Brass, 1/2" Inlet (MV)
- KOHLER Escutcheon, 1009746-CP (1009746-CP)
- LEGEND VALVE 1" S-1002 NO LEAD BALL VALVE (101-085NL)
- LEGEND VALVE 1" T-1960NL DROPEAR BALL VALVE (101-485NL)
- LEGEND VALVE 1/2" T-900 MXF BALL VALVE (101-523)
- LEGEND VALVE 1-1/2" T/S-603V PVC BALL VALVE (201-187)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- Legend Valve Ball Valves