Shop All Valve Accessories
Legend Valve
4" LOCKING DEVICE
Mfr # 101-950
Zoro # G1083908
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1001, 1004, 1100, 1009, 806, P-200 Models
- Size 4"
- Connection Type Locking Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-950
- Zoro # G1083908
- UPC # 662545111704
- Country of Origin Italy
- Category Valve Accessories
Dimensions
Size | 4" |
Details
For Use With | 1001, 1004, 1100, 1009, 806, P-200 Models |
Connection Type | Locking Device |
Description
4" Locking Device for 1001 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900008)
- ZORO SELECT 5/8" Low Lead Brass Cap (700081-10)
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- ZORO SELECT 1" Welded SS Slip-On Flange (4381002220)
- LEGEND VALVE 3" FLAPPER & O"RING FOR 640 (900-349)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110706)
- Legend Valve Valve Accessories