Shop All Bronze Pipe Fittings
Legend Valve
4" IPS NO LEAD COMPANION FLGE
Mfr # 310-251NL
Zoro # G1853208
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Standards Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Connection Type FNPT Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-251NL
- Zoro # G1853208
- UPC # 662545083896
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | FNPT Flange |
Description
4" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- IN-SINK-ERATOR Hot Water Tank and Filtration System (HWT-F1000S)
- FLOTEC Pump Housing Kit (FPP1801)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGEND VALVE 1-1/2" NO LEAD BRONZE CROSS (310-207NL)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LEGEND VALVE 3/4" BRONZE HYDRANT TEES (312-084)
- LEGEND VALVE 2" T-4105NL FL x FIP COUPLING (313-028NL)
- LEGEND VALVE 1/2"X1/8" NO LEAD RED COUP (310-363NL)
- LEGEND VALVE 3/4 T4432NL COMP x M 1/4 BEND (313-344NL)
- Legend Valve Bronze Pipe Fittings