Shop All Pump Couplings
Legend Valve
4" HEAVY DUTY NO HUB COUPLING
Mfr # 303-421
Zoro # G1841369
original price:
$20.59
16% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Standards ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-421
- Zoro # G1841369
- UPC # 662545043340
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 4" |
Details
Standards | ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
4" Heavy Duty No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- LIBERTY PUMPS Pump Accessory Kit, Cutter Blades (K001370)
- BLUE-WHITE INDUSTRIES Blue-White Industries F-45750L-12 1.0 - 10 GPM Flow Meter - 0.75 in. MPT (BWF45750LHN12)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- LEGEND VALVE 8" NO HUB COUPLING (303-414)
- LEGEND VALVE 1-1/2" HEAVY DUTY NO HUB COUP (303-417)
- LEGEND VALVE 10" HEAVY DUTY NO HUB COUPLING (303-425)
- LEGEND VALVE 2 X 1-1/2 NO HUB REDUCING COUP (303-430)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- HEAT WAGON Pump Coupling (M22873)
- Legend Valve Pump Couplings