Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED UNION
Mfr # 352-451C
Zoro # G1091599
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-451C
- Zoro # G1091599
- UPC # 662545064659
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" China Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74073LF)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Round White (L60-RW)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045C)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- ZORO SELECT 1" FNPT Galvanized Cross (6KJ40)
- Legend Valve Galvanized Pipe Fittings