Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED UNION
Mfr # 352-451
Zoro # G1091687
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-451
- Zoro # G1091687
- UPC # 662545027647
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" SA Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 24 in. Chrome Linear Shower Drain (BA2188126)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511C)
- LEGEND VALVE 1/8" GALV MERCHANT COUPLING (352-700)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- B & K Hex Bushng 2"X1/2" Galv (311UB-212)
- Legend Valve Fittings