Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED CAP
Mfr # 352-491
Zoro # G1096508
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-491
- Zoro # G1096508
- UPC # 662545027821
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT |
Description
4" SA Galvanized Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153)
- LEGEND VALVE 1" GALVANIZED UNION (352-445)
- LEGEND VALVE 1/8" GALVANIZED UNION (352-440C)
- LEGEND VALVE 1-1/4" GALV. 90 STREET ELBOW (352-046)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- LEGEND VALVE 3" GALVANIZED TEE (352-160C)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- Legend Valve Galvanized Pipe Fittings