Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED 90 ELBOW
Mfr # 352-011C
Zoro # G1086419
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-011C
- Zoro # G1086419
- UPC # 662545063003
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" China Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- APOLLO BY TMG 1-1/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10627)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGEND VALVE 2-1/2x1-1/2 GALV HEX BUSHING (352-635)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- Legend Valve Galvanized Pipe Fittings