Shop All Galvanized Pipe Fittings
Legend Valve
4" GALV. SQUARE HEAD PLUG
Mfr # 352-411
Zoro # G1085947
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-411
- Zoro # G1085947
- UPC # 662545027524
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
4" SA Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- SLOAN Optima Electronic Faucet (3315111)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- LEGEND VALVE 1-1/2 " X1/4 " GALV. HEX BUSH (352-619)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- LEGEND VALVE 1/8" GALVANIZED 45 ELBOW (352-020)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- Legend Valve Galvanized Pipe Fittings