Shop All Copper Fittings
Legend Valve
4" COPPER TEE
Mfr # 450-161
Zoro # G1059496
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Outside Dia. 4-1/8 in
- Size 4" x 4-1/8"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-161
- Zoro # G1059496
- UPC # 662545046495
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 4-1/8 in |
Size | 4" x 4-1/8" |
Details
Item | Tee |
Pipe Fitting Material | Copper |
Connection Type | Copper x Copper x Copper |
Description
4"(ID) 4-1/8"(OD) Copper Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- JONES STEPHENS Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl (C1B5E201)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- LEGEND VALVE 1/2" DROP EAR TEE CXCXC NL (302-233NL)
- LEGEND VALVE 3/4" C X M ADAPTER (450-754)
- LEGEND VALVE 1/2" x 3/4" C x M ADAPTER (450-780)
- LEGEND VALVE 2" COPPER 90 ELBOW (450-008)
- LEGEND VALVE 3X11/2 RED COUPLING FTGXC (450-443)
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR NL (302-293NL)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/4)
- Legend Valve Fittings