Shop All Press-Fit Tube Fittings
Legend Valve
4" COPPER PRESS CAP
Mfr # 450-491P
Zoro # G1074570
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 4"
- Connection Type Large Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-491P
- Zoro # G1074570
- UPC # 662545121987
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press |
Description
4" Large Press Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017840)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- WM BARR Damp 11OZ Lav Absorber (FG01LVSB)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- LEGEND VALVE 1-1/2 O-RING - NL PRESS UNIONS (450-847P)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- LEGEND VALVE 3/4 x 1/2 x 3/4 PRESS RED TEE (450-251P)
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- Legend Valve Press-Fit Tube Fittings