Shop All Copper Fittings
Legend Valve
4" COPPER COUPLING
Mfr # 450-511
Zoro # G1058297
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 4-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-511
- Zoro # G1058297
- UPC # 662545048345
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 4" x 4-1/8" |
Details
Connection Type | Copper x Copper |
Description
4"(ID) 4-1/8"(OD) Copper Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV300)
- ASCO Rebuild Kit For 8262 (304354-J)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- KOHLER Adapter, Aerator (58791-CP)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- LEGEND VALVE 2" DWV COPPER 90 ELBOW (451-008)
- LEGEND VALVE 21/2 COUPLINGS W/STOP DIMPLE (450-639)
- LEGEND VALVE 1" NO LEAD SWT x SWT UNIONS (302-305LNL)
- LEGEND VALVE 4" COPPER TEE (450-161)
- LEGEND VALVE 3/8" C X F ADAPTER (450-702)
- B & K Nibco 1 in. Press X 1 in. D Press Wrought Copper Cap 1 pk (9172750PCU)
- Legend Valve Fittings