Shop All Copper Fittings
Legend Valve
4" COPPER 90 ELBOW
Mfr # 450-011
Zoro # G1112179
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 4" x 4-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-011
- Zoro # G1112179
- UPC # 662545045931
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 4" x 4-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
4"(ID) 4-1/8"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Check Stop, Moen Inwall Valves (12318)
- ANVIL 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310106000)
- MOEN Aerator .5Gpm Vandal Resistant Chr (52016F05)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300035410000)
- LEGEND VALVE 3/4 X 3/4 X 5/8 COPPER RED TEE (450-200)
- LEGEND VALVE 1 x 1/2 COPPER RED TEE (450-211)
- LEGEND VALVE 1/4 COPPER TUBE STRAP (450-471)
- LEGEND VALVE 3/8" COPPER TEE (450-152)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- LEGEND VALVE 2" COPPER 90 ELBOW (450-008)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- Legend Valve Copper Fittings