Shop All Bronze Pipe Fittings
Legend Valve
4" BRONZE UNION NO LEAD
Mfr # 310-151NL
Zoro # G1843715
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 4 in
- Fitting Connection Type FNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-151NL
- Zoro # G1843715
- UPC # 662545088983
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 4" |
Details
Item | Union |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 4 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
4" Threaded No Lead Cast Bronze Union, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (13213B15)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- RELIANCE WATER HEATERS 4500W 240V Scr Element (100108284)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGEND VALVE 1" BRZ HYDRANT ELBOW NL (312-055NL)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- LEGEND VALVE 3/4 T4365NL IPS-COM x FIP COUP (313-184NL)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- LEGEND VALVE 3/8" X 1/4" CHROME HEX BUSHING (310-472CP)
- Legend Valve Bronze Pipe Fittings