Shop All Brass Pipe Fittings
Legend Valve
4" BRASS RAISED S.H. PLUG
Mfr # 302-609
Zoro # G1808590
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-609
- Zoro # G1808590
- UPC # 662545011493
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 4" |
Details
Connection Type | MNPT |
Description
4" Brass Raised Square Head Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- IN-SINK-ERATOR Sink Flange, Polished Stainless Steel (FLG-SS)
- GENUINE JOE Disposable Urinal Floor Mat, PK6 (85160)
- LEGEND VALVE 1-1/4" BRASS MALE ADAPTER (312-136)
- LEGEND VALVE 1" BRASS INSERT COUPLING (312-145)
- LEGEND VALVE 1-1/2 MIP x CPVC TRANS. FTG NL (302-407NL)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- Legend Valve Brass Pipe Fittings