Shop All Brass Pipe Fittings
Legend Valve
4" BRASS COUNTERSUNK PLUG
Mfr # 302-629
Zoro # G1833714
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-629
- Zoro # G1833714
- UPC # 662545011578
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 4" |
Details
Connection Type | MNPT |
Description
4" Brass Countersunk Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9807-005)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- LEGEND VALVE 2-1/2" BRASS COUNTERSUNK PLUG (302-626)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- LEGEND VALVE 5" BRASS COUNTERSUNK PLUG (302-630)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE DROP EA (302-234)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- Legend Valve Brass Pipe Fittings