Shop All Black Pipe Fittings
Legend Valve
4" BLACK UNION
Mfr # 350-451C
Zoro # G1855210
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-451C
- Zoro # G1855210
- UPC # 662545061764
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" China Black Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/4" Pipe Size (4-4-4 FT-B)
- CHICAGO FAUCET Spout End Outlet, Brass (E1JKABRCF)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613)
- LEGEND VALVE 2" BLACK CROSS (350-378)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793MV5)
- Legend Valve Fittings