Shop All Black Pipe Fittings
Legend Valve
4" BLACK TEE
Mfr # 350-161C
Zoro # G1836234
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-161C
- Zoro # G1836234
- UPC # 662545060859
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
4" China Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037809)
- WATTS Steam Pressure Regulator, 1-1/2in, 5-40psi (152A 5-40)
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- LEGEND VALVE 2" BLACK COUPLING (350-508C)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 1-1/4" x 60 BLACK ASSORTMENT P (355-249E)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003)
- ZORO SELECT Flange, Steel, Weld Neck, 1/2 in Pipe Size (BULK-PF-417)
- Legend Valve Black Pipe Fittings