Shop All Black Pipe Fittings
Legend Valve
4" BLACK SQUARE HEAD PLUG
Mfr # 350-411C
Zoro # G1835525
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-411C
- Zoro # G1835525
- UPC # 662545061634
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
4" China Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, FPT x FPT (BFA1030TES)
- B & K REP HYDRNT STEM 500S 8"" (M-123-0093)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- LEGEND VALVE 1" BLACK SIDE OUTLET ELBOW (350-055C)
- LEGEND VALVE 1/8" BLACK 90 STREET ELBOWS (350-040)
- LEGEND VALVE 2" BLACK CAP (350-488)
- ANVIL 4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361302409)
- Legend Valve Fittings