Shop All Black Pipe Fittings
Legend Valve
4" BLACK SQUARE HEAD PLUG
Mfr # 350-411
Zoro # G1843505
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-411
- Zoro # G1843505
- UPC # 662545025278
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
4" SA Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (0361189400)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Bronze (58301-BZ)
- THRIFCO PLUMBING 1/4 X Close Brass Nipple (9319071)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- LEGEND VALVE 1" BLACK TEE (350-155)
- LEGEND VALVE 1-1/4" X 1/2" BLACK RED. ELBOW (350-114)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- MUELLER Tee Blk Reduce 1X3/4X1 (520-794HC)
- Legend Valve Fittings