Shop All Black Pipe Fittings
Legend Valve
4" BLACK CAP
Mfr # 350-491
Zoro # G1803900
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-491
- Zoro # G1803900
- UPC # 662545025582
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT |
Description
4" SA Black Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- EPC Elbow Copper Male 90 Cxm 1/2 (10156842)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- LEGEND VALVE 1-1/4" BLACK 45 ELBOW (350-026)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 3/4" BLACK CROSS (350-374)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- LEGEND VALVE 1" BLACK SQUARE HEAD PLUG (350-405)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- SMITH-COOPER 2-1/2" Black 45 Degree Elbow (4316000568)
- Legend Valve Black Pipe Fittings