Shop All Black Pipe Fittings
Legend Valve
4" BLACK 90 ELBOW
Mfr # 350-011
Zoro # G1849260
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-011
- Zoro # G1849260
- UPC # 662545023809
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" SA Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- ZURN Sensor Assembly (P6930-XL-EL)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-633)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507C)
- LEGEND VALVE 3/8" BLACK MERCHANT COUPLING (350-702)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- LEGEND VALVE 1/2 x 1/2 x 3/4 BLACK RED TEE (350-259C)
- JONES STEPHENS 1-1/4" Black 90 Degree Elbow (B2350215)
- Legend Valve Fittings