Shop All Black Pipe Fittings
Legend Valve
4" BLACK 45 ELBOW
Mfr # 350-031C
Zoro # G1808846
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-031C
- Zoro # G1808846
- UPC # 662545060231
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" China Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Assembly, 2 1/4 in Dia, Brass (327-XCP)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- LEGEND VALVE 2" X 1" BLACK RED. COUPLING (350-546)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 2-1/2" BLACK COUPLING (350-509C)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- VICTAULIC Mechanical-T Outlet 2In Pipe Coupling (921)
- Legend Valve Black Pipe Fittings