Shop All Black Pipe Fittings
Legend Valve
4" BLACK 45 ELBOW
Mfr # 350-031
Zoro # G1802169
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-031
- Zoro # G1802169
- UPC # 662545023922
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" SA Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- ALLPOINTS 4 5/8" Wade Floor Drain Cover, Round, 4" Centers (1771063)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044)
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- Legend Valve Black Pipe Fittings