Shop All Stainless Steel Pipe Fittings
Legend Valve
4" 90 SS304 STREET ELBOW
Mfr # 404-051
Zoro # G1070005
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 404-051
- Zoro # G1070005
- UPC # 662545096964
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
4" 90 .304 Stainless Steel Street Elbow, MNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER COPPER TUBING (50CT-6-32)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", CPVC/FPM, with SS Spring (WCV2300VS)
- LEGRIS Barbed Plug, 5/32 in or 4mm Tube Size, Polymer, Red, 50 PK (3126 04 00)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- LEGEND VALVE 3/8" SS316 HEX PLUG (416-232)
- LEGEND VALVE M-8330 ISO VALVE W/ THERM-PAIR (833-855)
- LEGEND VALVE 1/8" SS316 UNION (416-140)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- THRIFCO PLUMBING 1-1/2 X 6 Inch Stainless Steel Nipple, Bulk (8920089)
- Legend Valve Fittings