Shop All Bronze Pipe Fittings
Legend Valve
4" 90 BRONZE ST ELBOW NO LEAD
Mfr # 310-051NL
Zoro # G1844424
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 4 in
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-051NL
- Zoro # G1844424
- UPC # 662545088419
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 4" |
Details
Item | Street Elbow |
Specific Fitting Shape | 90 Degrees |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 4 in |
Fitting Connection Type | FNPT x MNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
4" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- LEGEND VALVE 2 T4350 NO LEAD COMP X MIP CPL (313-148NL)
- LEGEND VALVE 1-1/2" BRONZE COUPLING NO LEAD (310-087NL)
- LEGEND VALVE 1/4" BRONZE TEE NO LEAD (310-101NL)
- LEGEND VALVE 1" X 3/8" NO LEAD RED TEE (310-423NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- LEGEND VALVE 3/4 x 1 T4370NL IPS-COM x MIP (313-169NL)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- Legend Valve Fittings