Shop All Bronze Pipe Fittings
Legend Valve
4" 90 BRONZE ELBOW NO LEAD
Mfr # 310-011NL
Zoro # G1803340
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-011NL
- Zoro # G1803340
- UPC # 662545088174
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
4" Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- B & K TEE GLV 2X2X2"" (510-608BG)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- LEGEND VALVE 1" T4431NL FL x FL x FL TEE (313-375NL)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- LEGEND VALVE 1-1/4" TWO PART NL UNION (313-036NL)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- LEGEND VALVE 1/4" 90 BRONZE ELBOW NO LEAD (310-001NL)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- Legend Valve Fittings