Shop All Valve Accessories
Legend Valve
4" 603 SOLVENT ADAPTERS
Mfr # 900-011
Zoro # G1809038
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 900-011
- Zoro # G1809038
- UPC # 662545017402
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 4 in |
Details
Item | Solvent Adapter |
Description
4" 603 SOLVENT ADAPTERS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (M15R20A)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In (389001)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- LEGEND VALVE 4" LOCKING DEVICE (101-950)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- LEGEND VALVE 1-1/2"-2" LOCKING DEVICE (101-956)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- Legend Valve Valve Accessories