Shop All Copper Fittings
Legend Valve
3X2 RED COUPLING FTGXC
Mfr # 450-444
Zoro # G1088519
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Fitting Connection Type FTG x C
- Outside Dia. 3-1/8 in; 2-1/8 in
- Size 3" x 2"
- Connection Type Fitting x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-444
- Zoro # G1088519
- UPC # 662545048017
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 3-1/8 in; 2-1/8 in |
Size | 3" x 2" |
Details
Item | Reducing Fitting Coupling |
Pipe Fitting Material | Copper |
Fitting Connection Type | FTG x C |
Connection Type | Fitting x Copper |
Description
3" x 2"(ID) 3-1/8" x 2-1/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Soil Pipe Cutter, 24-5/16 In. L (206)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure H-104 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5939)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF-204-01)
- LEGEND VALVE 1/2 COPPER TUBE STRAP (450-473)
- LEGEND VALVE 2" COPPER 90 ELBOW (450-008)
- LEGEND VALVE 2-1/2" COPPER STREET 90 ELBOW (450-049)
- LEGEND VALVE 1" X 3/4" C X M ADAPTER (450-787)
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- B & K Coupl W/Stop 3/4Cop 10Pk (W00755J)
- Legend Valve Fittings