Shop All Press-Fit Tube Fittings
Legend Valve
3x2 PRESS RED COUPLING
Mfr # 450-554P
Zoro # G1101067
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3" x 2"
- Connection Type Large Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-554P
- Zoro # G1101067
- UPC # 662545122250
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3" x 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x Press |
Description
3" x 2" Large Press Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2", Threaded, Carbon Steel, Y Strainer (11/25THY-CS045P34-GTI-SB7)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- LEGEND VALVE 3/4" X 5" CHROME NIPPLE (311-088CP)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- LEGEND VALVE 1" NO LEAD PRESS x FNPT UNION (450-835P)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- LEGEND VALVE 2" x 1-1/2" PRESS x MNPT ADPTE (450-797P)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- VIEGA Street Elbow (26101)
- Legend Valve Press-Fit Tube Fittings