Shop All Copper Fittings
Legend Valve
3X11/2 RED COUPLING FTGXC
Mfr # 450-443
Zoro # G1101539
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Fitting Connection Type FTG x C
- Outside Dia. 3-1/8" x 1-5/8"
- Size 3" x 1-1/2"
- Connection Type Fitting x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-443
- Zoro # G1101539
- UPC # 662545048000
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 3-1/8" x 1-5/8" |
Size | 3" x 1-1/2" |
Details
Item | Reducing Fitting Coupling |
Pipe Fitting Material | Copper |
Fitting Connection Type | FTG x C |
Connection Type | Fitting x Copper |
Description
3" x 1-1/2"(ID) 3-1/8" x 1-5/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect 90-Degree Elbow (FSBE1)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- LEGEND VALVE 3/4" COPPER TEE (450-154)
- LEGEND VALVE 1/2" COPPER CAP (450-483)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- LEGEND VALVE 2-1/2" COPPER STREET 90 ELBOW (450-049)
- LEGEND VALVE 3/4 X 3/4 X 1 COPPER RED TEE (450-201)
- LEGEND VALVE 1/4 COPPER TUBE STRAP (450-471)
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- Legend Valve Copper Fittings