Shop All Gate Valves
Legend Valve
3"T-303 OSY CAST IRON GATE VLV
Mfr # 116-123
Zoro # G1796386
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-123
- Zoro # G1796386
- UPC # 662545009674
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
3"T-303 O & S Y Cast Iron Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- LEGEND VALVE 6" T-301 CAST IRON GATE VALVE (116-106)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- Legend Valve Valves