Shop All Dielectric Unions
Legend Valve
3"FXS T571 NL DIELECTRIC UNION
Mfr # 301-120NL
Zoro # G1799247
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 3"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-120NL
- Zoro # G1799247
- UPC # 662545109077
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x Sweat |
Description
3" FNPTx Sweat T-571NL Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,304, Thrd (4381031380)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE22)
- LEGEND VALVE 3/4"x3" T-575 DIELECTRIC NPL (301-503)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- Legend Valve Fittings